
Gold Sheer Organza Wine Bag, 6x14, 10PK (Discontinued)
- Mfr # B61427
- Zoro # G722922496
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B61427
Zoro #
G722922496
UPC #
-
Country of Origin
China
Dimensions
Width
6 in
Length
14 in
Details
Color
Gold
Item
Wine Organza Bags
Includes
10 Pack
Material
Fabric
Description
Gold Sheer Bags are 6 x 14 with satin drawstrings. Sold in packs of 10. Bags are imported. They are hand sewn, so colors and size may vary from shipment to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.