Gold & White Candy Pads, 9-5/8x5-5/8, 200PK
- Mfr # SLB1PAD
- Zoro # G422921997
original price:Â $88.75 , new price: $75.45 , 14 percent off
new price:Â
$
75.45
/pk of 200, $0.38/ea
Key Features
Overall Width
9.625 in
Includes
200 Pack
Overall Length
5.625 in
Color
Gold, White
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLB1PAD
- Zoro #
- G422921997
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 9.625 in
- Overall Length
- 5.625 in
Details
- Includes
- 200 Pack
- Color
- Gold, White
- Material
- Paper
- Item
- Candy Pads
Description
9 5/8x5 5/8 Gold 3-ply quilted paper cushions are 1/8 thick and are white on reverse side.Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.