Shop NASHVILLE WRAPS
See all product information
Create Account
Happy Easter Bunny Sweet Treat Box, 4x4x4.5, 6PK
- Mfr # 45433
- Zoro # G022923179
original price:Â $15.59 , new price: $13.25 , 15 percent off
new price:Â
$
13.25
/pk of 6, $2.21/ea
Key Features
Material
Paperboard
Color
Multicolor
Overall Length
4.5 in
Overall Width
4 in
Includes
6 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45433
- Zoro #
- G022923179
- UPC #
- 648206454335
- Country of Origin
- China
Dimensions
- Overall Length
- 4.5 in
- Overall Width
- 4 in
- Height
- 4 in
Details
- Material
- Paperboard
- Color
- Multicolor
- Item
- Favor Boxes
- Includes
- 6 Pack
Description
Happy Easter Bunny Sweet Treat gift boxes are perfect for small favors or give away treat boxes! This box has an adorable die cut top with bunny ears poking out!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.