Heart Swirl Border Enclosure Gift Card, 3.5x2.25, 50PK

  • Mfr # AC6048

  • Zoro # G422921188


product price:  $3.49
/pk 50, $0.07/ea

Key Features

Color
Red, White
Includes
50 Pack
Material
Paper
Length
3.5 in
Width
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AC6048
Zoro #
G422921188
UPC #
634313054438
Country of Origin
United States

Dimensions

Length
3.5 in
Width
2.25 in

Details

Color
Red, White
Includes
50 Pack
Item
Enclosure Cards and Envelopes
Material
Paper

Description

Actual card size: 3 1/2 x 2 1/4. Heart Swirl Border with no sentiment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.