High Barrier Clear Cello Bags, 3.5x5.5 in, 100PK
- Mfr # HBC32M
- Zoro # G323954964
original price:Â $11.19 , new price: $9.49 , 15 percent off
new price:Â
$
9.49
/pk of 100, $0.09/ea
Key Features
Length
5.5 in
Width
3.5 in
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBC32M
- Zoro #
- G323954964
- UPC #
- -
- Country of Origin
- United States
- Item
- High Barrier Clear Cello Bags
- Material
- Polypropylene
Dimensions
- Length
- 5.5 in
- Width
- 3.5 in
Description
The high barrier properties of these small 3.5x5.5 in, 1.5 mil saran coated bags are perfect for gourmet candy and favors. These bags have high oxygen, moisture and aroma barrier properties. These bags are sold in a small pack of 100 at wholesale pricing. Complies with FDA regulations for food packaging.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.