Shop NASHVILLE WRAPS
See all product information
Create Account
High Barrier Clear Cello Bags, 5x3.25x14 in, 100PK
- Mfr # HBC54M
- Zoro # G823955003
original price:Â $31.89 , new price: $27.15 , 14 percent off
new price:Â
$
27.15
/pk of 100, $0.27/ea
Key Features
Width
5 in
Material
Polypropylene
Length
14 in
Depth
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBC54M
- Zoro #
- G823955003
- UPC #
- -
- Country of Origin
- United States
- Material
- Polypropylene
- Item
- High Barrier Clear Cello Bags
Dimensions
- Width
- 5 in
- Length
- 14 in
- Depth
- 3.25 in
Description
The high barrier properties of these large 5x3.25x14 in, 1.5 mil saran coated bags are perfect for lotions or other bath and body products, large pretzel rods, popcorn or even olive oil bottles. The high oxygen, moisture and aroma barrier properties are perfect for all your food applications. Cello bags also make a perfect addition to a gift basket. These bags are sold in a small pack of 100 at wholesale pricing. Complies with FDA regulations for food packaging.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.