Kaleidoscope Tissue Paper, 20x30, Fold Sheets, 12PK

  • Mfr # P1516Q

  • Zoro # G422923700


product price:  $6.69
/pk 12, $0.56/ea

Key Features

Color
Multicolor
Includes
12 Sheet Pack
Material
Paper
Length
30 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P1516Q
Zoro #
G422923700
UPC #
-
Country of Origin
United States

Dimensions

Length
30 in
Width
20 in

Details

Color
Multicolor
Includes
12 Sheet Pack
Item
Classic Tissue Paper
Material
Paper

Description

Kaleidoscope Tissue Paper by the 12 sheet pack is printed on 100% recycled paper and part of our Green Way Eco Friendly Packaging.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.