
Light Blue Organza Favor Bags, 5x7, 10PK
Mfr # B95220
Zoro # G022921038
product price:Â $1.75
/pk 10, $0.18/eaKey Features
Includes
10 Pack
Width
5 in
Length
7 in
Color
Blue
Material
Fabric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B95220
Zoro #
G022921038
UPC #
634313058214
Country of Origin
China
Dimensions
Width
5 in
Length
7 in
Details
Includes
10 Pack
Item
Colorful Organza Bags
Color
Blue
Material
Fabric
Description
5x7 Light Blue Organza Sheer Bags with coordinating satin drawstrings set approximately 1 from the top of the bag. 100% Nylon.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.