Lipstick Leopard Box Base, 6x6x4, 25PK

  • Mfr # GBB06LPL

  • Zoro # G622922497


product price:  $50.55
/pk 25, $2.02/ea

Key Features

Color
Multicolor
Includes
25 Pack
Material
Paperboard
Width
6 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GBB06LPL
Zoro #
G622922497
UPC #
634313076065
Country of Origin
China

Dimensions

Width
6 in
Height
4 in
Length
6 in

Details

Color
Multicolor
Includes
25 Pack
Item
Gourmet & Gift Boxes with Lids
Material
Paperboard

Description

Lipstick Leopard 6x6x4 box base sold in packs of 25. Lids sold separately. Packed flat. Automatic box construction. Mix & match colors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.