Shop NASHVILLE WRAPS
See all product information
Create Account
Marble Rose Gold Tissue Paper, 20x30, 120PK
- Mfr # P1196H
- Zoro # G922923132
original price:Â $50.49 , new price: $42.90 , 15 percent off
new price:Â
$
42.90
/pk of 120, $0.36/ea
Key Features
Color
Rose Gold
Includes
120 Sheet Pack
Length
30 in
Material
Paper
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1196H
- Zoro #
- G922923132
- UPC #
- -
- Country of Origin
- United States
- Color
- Rose Gold
- Includes
- 120 Sheet Pack
- Item
- Classic Tissue Paper
- Material
- Paper
Dimensions
- Length
- 30 in
- Width
- 20 in
Description
Marble Rose Gold Tissue Paper by the 120 pack half ream features swirl marble design in shades of metallic rose gold. Tissue paper design printed on recycled paper or paper sourced from well managed forests. Green Way Eco Friendly Packaging. Made i
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.