Brown Kraft Pinstripe 2 Piece Apparel Boxes, 19x12x3, 50PK
- Mfr # AB5K
- Zoro # G822923409
original price:Â $95.69 , new price: $81.35 , 14 percent off
new price:Â
$
81.35
/pk of 50, $1.63/ea
Key Features
Depth
3 in
Color
Brown
Material
Paperboard
Overall Width
12 in
Overall Length
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AB5K
- Zoro #
- G822923409
- UPC #
- -
- Country of Origin
- United States
- Item
- Brown Kraft Apparel Boxes
- Color
- Brown
- Material
- Paperboard
- Includes
- 50 Pack
Dimensions
- Depth
- 3 in
- Overall Width
- 12 in
- Overall Length
- 19 in
Description
Brown Kraft pop up apparel boxes are packed 50 per carton and feature a varnish pinstripe exterior and kraft interior. 19x12x3 is used for dresses, suits, and place mats. Two-piece box is 100% Recycled. Board thickness is.020.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.