Preprinted Packing Tape, 2.2 mil Thick, 2 in W x 55 yd L, Red, White, 6 PK
- Mfr # T901P106PK
- Zoro # G6628986
product price:Â
$
53.29
/pk of 6, $8.88/ea
Key Features
Tape Color
Red, White
Length
55 yd
Width
2 in
Tape Thickness
2.2 mil
Message
Mixed Merchandise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T901P106PK
- Zoro #
- G6628986
- UPC #
- 848109023885
- Country of Origin
- China
- Item
- Preprinted Packing Tape
- Tape Color
- Red, White
- Message
- Mixed Merchandise
- Material
- Acrylic
- Tape Adhesive
- Acrylic
Dimensions
- Length
- 55 yd
- Width
- 2 in
- Tape Thickness
- 2.2 mil
Description
Tape,Printed,Mixed Merch,2x55 yd.,PK6, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.