Shop NASHVILLE WRAPS
See all product information
Create Account
Metallic Gold Ribbon Window Box, 10x6x1.5, 12PK
- Mfr # BFB8GO
- Zoro # G822922457
original price:Â $138.99 , new price: $117.99 , 15 percent off
new price:Â
$
117.99
/pk of 12, $9.83/ea
Free Shipping & Returns
Key Features
Includes
12 Pack
Height
1.5 in
Color
Gold
Material
Cardboard
Overall Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BFB8GO
- Zoro #
- G822922457
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 1.5 in
- Overall Width
- 6 in
- Overall Length
- 10 in
Details
- Includes
- 12 Pack
- Color
- Gold
- Item
- Hinged Presentation Boxes
- Material
- Cardboard
Description
Single Layer size Metallic Gold Gift and Gourmet Presentation Boxes sold by the carton. Each ribbon tie is around 23 in length. Inside dimensions of base are: 9 5/8 L x 5 3/4 W x 1 3/8 H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.