
Metallic Gold Ribbon Window Box, Petite 3.75x3.75x3, 18PK
Mfr # BFB1GO
Zoro # G822923416
product price:Â $126.99
/pk 18, $7.06/ea
Free Shipping & Returns
Key Features
Includes
18 Pack
Overall Width
3.75 in
Material
Cardboard
Overall Length
3.75 in
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BFB1GO
Zoro #
G822923416
UPC #
-
Country of Origin
China
Dimensions
Overall Width
3.75 in
Overall Length
3.75 in
Height
3 in
Details
Includes
18 Pack
Material
Cardboard
Color
Gold
Item
Hinged Presentation Boxes
Description
Petite size Metallic Gold Gift and Gourmet Presentation Boxes sold by the carton of 18. Each ribbon tie is around 17 in length. A Nashville Wraps exclusive design. Inside dimensions are: 3 3/8 L x 3 3/8 W x 2 3/4 H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.