White Frosted Take Out Favor Boxes, Large 4x3.5x4, 12PK
- Mfr # 11501
- Zoro # G222923887
original price:Â $31.35 , new price: $26.65 , 14 percent off
new price:Â
$
26.65
/pk of 12, $2.22/ea
Key Features
Material
Plastic
Color
Frosted White
Includes
12 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11501
- Zoro #
- G222923887
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Take Out Favor Boxes
- Material
- Plastic
- Color
- Frosted White
- Includes
- 12 Pack
Description
Large Frosted White Chinese Take Out Pails are shipped preformed. All you do is fill, fold down and lock the top. This pail is smaller at the bottom and larger at the top. Dimensions listed are closed lid dimensions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.