This item is Discontinued.

This item is Discontinued.
Painted Desert Enclosure Card, 3.5x2.25, 50PK (Discontinued)
Mfr #
AC7164
Zoro #
G722922021
UPC # 634313077864
Country of Origin United States
Category Party Supplies
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AC7164
Zoro #
G722922021
UPC #
634313077864
Country of Origin
United States
Dimensions
Length
3.5 in
Width
2.25 in
Details
Color
Multicolor
Includes
50 Pack
Item
Enclosure Cards and Envelopes
Material
Paper
Description
Actual card size: 3 1/2 x 2 1/4. Painted Desert Enclosure Cards are blank with no sentiment. Pack of 50.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.