Pistachio & Chocolate Ribbon Window Box, Mini 2.75x2.75x2in, 18PK

  • Mfr # BFB12PC

  • Zoro # G122922997


product price:  $100.99
/pk 18, $5.61/ea
Free Shipping & Returns

Key Features

Material
Cardboard
Overall Length
2.75 in
Includes
18 Pack
Color
Green, Brown
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BFB12PC
Zoro #
G122922997
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2.75 in
Height
2 in
Overall Width
2.75 in

Details

Material
Cardboard
Includes
18 Pack
Color
Green, Brown
Item
Hinged Presentation Boxes

Description

These pistachio and chocolate small, square one piece boxes have a matching chocolate satin ribbon that is approximately 14 inches long. Case of 18. Ideal for gourmet foods. Inside dimensions are: 2 1/2 L x 2 1/2 W x 1 7/8 H.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.