Red Candy Boxes, 1 lb. 7 x 3-3/8 x 2, 100PK
- Mfr # CBR2
- Zoro # G022923766
original price:Â $56.79 , new price: $48.29 , 14 percent off
new price:Â
$
48.29
/pk of 100, $0.48/ea
Key Features
Overall Width
3.375 in
Color
Red
Height
2 in
Includes
100 Pack
Material
Paperboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBR2
- Zoro #
- G022923766
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 3.375 in
- Height
- 2 in
- Overall Length
- 7 in
Details
- Item
- One-Piece Candy Boxes
- Color
- Red
- Includes
- 100 Pack
- Material
- Paperboard
Description
1 lb. 1-piece Red Gloss Candy Boxes are perfect for candy, chocolate truffles & fudge. Exact box size is 7x3 3/8x2. Stored flat with quick semi-automatic bottoms & tuck lids. Complies with FDA regulations for food packaging. The perfect Christmas or Valentine's candy box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.