Metallic Silver Crinkle Cut Shredded Paper, 3 oz. Bag
- Mfr # ZF03MSI
- Zoro # G422921638
original price:Â $7.95 , new price: $6.75 , 15 percent off
new price:Â
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Key Features
Color
Silver
Basis Weight
8 oz
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZF03MSI
- Zoro #
- G422921638
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Crinkle Cut Shred Small Pack
- Color
- Silver
- Basis Weight
- 8 oz
- Material
- Paper
Description
3 oz small pack Metallic Silver Crinkle Cut Shred is made of metallized film laminated to paper. Actual shred size is 1/8. Perfect for adding shimmer to any arrangement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.