Shop NASHVILLE WRAPS
See all product information
Create Account
Red Fine Cut Shredded Paper, 10 lb Box
- Mfr # SP10RE
- Zoro # G122921037
original price:Â $83.39 , new price: $70.89 , 14 percent off
new price:Â
$
70.89
/ea
Key Features
Material
Paper
Color
Red
Basis Weight
10 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP10RE
- Zoro #
- G122921037
- UPC #
- 82256601046
- Country of Origin
- United States
- Material
- Paper
- Color
- Red
- Item
- Fine Cut Paper Shred 10 lb
- Basis Weight
- 10 lb
Description
Red Veryfine Cut Paper Shred. Actual shred size is 1/20 and sold in 10 lb. cartons. Green Way Eco-Friendly Packaging.Note: Product ships as Dimensional Weight of 34 LBS due to volume of carton (24in x 16in x 12in).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.