Shop NASHVILLE WRAPS
See all product information
Create Account
Red Gourmet Shipping Box, 12x9x5, 6PK
Mfr # 59RE
Zoro # G122926872
product price:Â
$
92.79
/pk of 6, $15.47/ea
Key Features
Material
Cardboard
Color
Red
Outside Width
9 in
Includes
6 Pack
Depth
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 59RE
- Zoro #
- G122926872
- UPC #
- 648206559047
- Country of Origin
- China
- Item
- Decorative Mailing Boxes
- Material
- Cardboard
- Color
- Red
- Includes
- 6 Pack
Description
Red gloss 12x9x5 shipping boxes for gourmet gifts. 1-piece boxes have a fold-over lid. Perfect for gourmet gift packaging! Pantone color 186.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.