Shop NASHVILLE WRAPS

Simplicity Kraft Bouquet Sleeve, 4 x 18 x 17, 50PK

  • Mfr # FBSSKR

  • Zoro # G522921606


product price:  $28.59
/pk 50, $0.57/ea

Key Features

Material
Polypropylene
Color
Kraft
Length
18 in
Width
14 in
Includes
50 Pack
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FBSSKR
Zoro #
G522921606
UPC #
-
Country of Origin
Colombia

Dimensions

Length
18 in
Width
14 in

Details

Material
Polypropylene
Color
Kraft
Item
Floral Bouquet Sleeves
Includes
50 Pack

Description

Simplicity Kraft Bouquet Sleeves featuring a Kraft print design are made from eco-friendly clear HDPE material. Sleeves measure 4x18x17in with opening at top and bottom.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.