Small Basket Box Bench Insert, 6PK
- Mfr # 94124
- Zoro # G022921519
original price:Â $6.15 , new price: $5.25 , 14 percent off
new price:Â
$
5.25
/pk of 6, $0.88/ea
Sold in multiples of 2Â pks for
$10.50
Key Features
Color
Kraft
Overall Width
3.75 in
Includes
6 Pack
Material
Paperboard
Height
3.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 94124
- Zoro #
- G022921519
- UPC #
- 648206941248
- Country of Origin
- China
Dimensions
- Overall Width
- 3.75 in
- Height
- 3.375 in
- Overall Length
- 6.5 in
Details
- Item
- Basket Box Benches
- Color
- Kraft
- Includes
- 6 Pack
- Material
- Paperboard
Description
Small bench insert with no back in brown kraft. All sides fold down to fit into small basket box. Measures 6 1/2 L x 3 3/4 W x 3 3/8 High. Insert will leave about 1 1/2 in the top of the box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.