
Smoke Blue Square Gusseted Sheer Bag, 4x4x10, 10PK (Discontinued)
- Mfr # GHB441BL
- Zoro # G222921654
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GHB441BL
Zoro #
G222921654
UPC #
634313083070
Country of Origin
China
Dimensions
Width
4 in
Overall Height
4 in
Length
10 in
Details
Material
Fabric
Item
Gusseted Sheer Bags
Color
Blue
Includes
10 Pack
Description
Smoke Blue Square Gusseted Sheer Bags are 4x4x10 with a white cardboard insert measuring 4 x 4. Bags have a satin ribbon drawstring closure. Sold in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.