Shop NASHVILLE WRAPS
See all product information
Create Account
Snowflakes & Stripes Mini Gable Box, 4x2.5x2.5, 18PK
- Mfr # BXMGB3
- Zoro # G322922957
original price:Â $27.49 , new price: $23.39 , 14 percent off
new price:Â
$
23.39
/pk of 18, $1.30/ea
Key Features
Material
Paperboard
Color
Multicolor
Outside Height
2.5 in
Outside Length
4 in
Outside Width
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BXMGB3
- Zoro #
- G322922957
- UPC #
- -
- Country of Origin
- China
- Material
- Paperboard
- Color
- Multicolor
- Item
- Favor Boxes
- Includes
- 18 Pack Assortment
Dimensions
- Outside Height
- 2.5 in
- Outside Length
- 4 in
- Outside Width
- 2.5 in
Description
Snowflakes & Stripes 4x2.5x2.5, 18 Pack Mini Gable Boxes include 3 each - Green and Gold Stripe, Rustic Snowflake & Christmas Snowflakes Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.