Shop NASHVILLE WRAPS

Sparkling Hearts Sweet Treat Box, 4x4x4.5, 6PK

  • Mfr # 45374

  • Zoro # G322922421


product price:  $15.15
/pk 6, $2.53/ea

Key Features

Color
Multicolor
Material
Paperboard
Includes
6 Pack
Overall Length
4.5 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45374
Zoro #
G322922421
UPC #
648206453741
Country of Origin
China

Dimensions

Overall Length
4.5 in
Height
4 in
Overall Width
4 in

Details

Color
Multicolor
Material
Paperboard
Includes
6 Pack
Item
Favor Boxes

Description

Sparkling Hearts Sweet Treat Favor Box 4x4x4.5, 6 Pack. Sweet Treat gift boxes are perfect for small Valentine favors or gift away treat boxes!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.