Shop NASHVILLE WRAPS
See all product information
Create Account
Valentine Daze Pink Bouquet Sleeve, 4 x 18 x 17, 50PK
Mfr # FBSDPI
Zoro # G322922001
product price:Â
$
32.35
/pk 50, $0.65/ea
Key Features
Material
Polypropylene
Color
Pink
Width
17 in
Includes
50 Pack
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FBSDPI
- Zoro #
- G322922001
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 17 in
- Length
- 18 in
Details
- Item
- Floral Bouquet Sleeves
- Material
- Polypropylene
- Color
- Pink
- Includes
- 50 Pack
Description
Valentine Daze Bouquet Sleeves feature a pink and burlap print design on Clear BOPP (biaxially-oriented polypropylene) film. Sleeves measure 4x18x17in with opening at top and bottom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.