Vintage Floral Gable Box, 9.5x5x5, 6PK
- Mfr # VFGB
- Zoro # G022922622
original price:Â $21.95 , new price: $18.65 , 15 percent off
new price:Â
$
18.65
/pk of 6, $3.11/ea
Key Features
Material
Paperboard
Color
Multicolor
Outside Height
5 in
Outside Length
9-1/2 in
Outside Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VFGB
- Zoro #
- G022922622
- UPC #
- 634313085173
- Country of Origin
- China
Dimensions
- Outside Height
- 5 in
- Outside Length
- 9-1/2 in
- Outside Width
- 5 in
Details
- Material
- Paperboard
- Color
- Multicolor
- Item
- Gable Box Prints
- Includes
- 6 Pack
Description
Vintage Floral Gable Boxes come in a pack of 6. They feature die cut slits to hold a business card so you can add a personal touch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.