
Violet Sheer Organza Bags, 5.5x9, 10PK
Mfr # B559467
Zoro # G022922929
product price:Â $2.15
/pk 10, $0.22/eaKey Features
Includes
10 Pack
Width
5-1/2 in
Length
9 in
Material
Fabric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B559467
Zoro #
G022922929
UPC #
-
Country of Origin
China
Dimensions
Width
5-1/2 in
Length
9 in
Details
Includes
10 Pack
Item
Colorful Organza Bags
Color
Violet
Material
Fabric
Description
Violet Sheer Bags are 5.5 x 9 with satin drawstrings. Sold in packs of 10. Bags are imported. They are hand sewn, so colors and size may vary from shipment to shipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.