Shop NASHVILLE WRAPS
See all product information
Create Account
White 2 Piece Pop Up Apparel Box, 11.5x8.5x1.5, 100PK
- Mfr # AB2E
- Zoro # G522922207
original price:Â $95.75 , new price: $81.39 , 15 percent off
new price:Â
$
81.39
/pk of 100, $0.81/ea
Key Features
Depth
1.5 in
Overall Width
8.5 in
Material
Paperboard
Includes
100 Pack
Overall Length
11.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AB2E
- Zoro #
- G522922207
- UPC #
- 719650111317
- Country of Origin
- United States
Dimensions
- Depth
- 1.5 in
- Overall Width
- 8.5 in
- Overall Length
- 11.5 in
Details
- Material
- Paperboard
- Item
- White Apparel Boxes
- Includes
- 100 Pack
- Color
- White
Description
White gloss apparel boxes are packed 100 per carton. 11.5x8.5x1.5 is great size for blouses, lingerie, books or childrens apparel. Two-piece boxes are 100% Recycled - Green Way Eco-Friendly Packaging. Board thickness is.018.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.