This item is Discontinued.

This item is Discontinued.
White Cookie Backer Cards, 2 x 7.5, 25PK (Discontinued)
Mfr #
GCBWH27
Zoro #
G322923121
UPC # 634313084862
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GCBWH27
Zoro #
G322923121
UPC #
634313084862
Country of Origin
United States
Dimensions
Overall Width
2 in
Overall Length
7.5 in
Details
Includes
25 Pack
Color
Multicolor
Item
Cookie Boards
Material
Paperboard
Description
White Cookie Backers are made of sturdy 16 Pt board and are food safe and grease-resistant. Use with our heat sealable cello bags or trim to desired size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.