Shop NASHVILLE WRAPS
See all product information
Create Account
White Enclosure Card (No Envelope), 3.5x2.25, 500PK
- Mfr # EA395
- Zoro # G522921033
original price:Â $19.99 , new price: $16.99 , 15 percent off
new price:Â
$
16.99
/pk of 500, $0.03/ea
Key Features
Color
White
Includes
500 Pack
Material
Paper
Length
3.5 in
Width
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EA395
- Zoro #
- G522921033
- UPC #
- 634313055053
- Country of Origin
- United States
Dimensions
- Length
- 3.5 in
- Width
- 2.25 in
Details
- Color
- White
- Includes
- 500 Pack
- Item
- Enclosure Cards and Envelopes
- Material
- Paper
Description
500 Matte White Enclosure Cards. Envelopes not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.