Shop NASHVILLE WRAPS
See all product information
Create Account
Clear Cello Basket Bags, X-Small 8x4x18, 100PK
- Mfr # C8BC
- Zoro # G922921824
original price:Â $60.99 , new price: $51.85 , 14 percent off
new price:Â
$
51.85
/pk of 100, $0.52/ea
Key Features
Includes
50 Pack
Color
Clear
Material
Cellophane
Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C8BC
- Zoro #
- G922921824
- UPC #
- -
- Country of Origin
- United States
- Includes
- 50 Pack
- Item
- Cellophane 1.2 mil Basket Bags
- Color
- Clear
- Material
- Cellophane
Dimensions
- Width
- 8 in
- Length
- 18 in
- Depth
- 4 in
Description
X-Small 8x4x18 clear cellophane bags in 100 pack. These clear cellophane 1.2 mil gusset style bags are perfect for small gift baskets or products that you wish to highlight without taking away from their features. Their back seams and crimp bottom seals make them perfect for lighter display items such as popcorn, baked goods and coffee mugs.Capacity: 6 1/2in diameter tin up to 5in deep.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.