Zoro Homepage

GRATE ATRIUM 4 in. BLACK

  • Mfr # 78

  • Zoro # G310398801


product price: $13.49
/ea

Key Features

Pipe Fitting Material
HDPE
Fitting Style
Atrium
Height (In.)
4-7/16 in
Color
Black
Length
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78
Zoro #
G310398801
UPC #
52063400785
Country of Origin
China

Dimensions

Height (In.)
4-7/16 in
Length
2-3/4 in

Details

Item
Grates
Pipe Fitting Material
HDPE
Fitting Style
Atrium
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.