HYDRAULIC FILTER - PRESSURE LINE FOR BALDWIN BT8894MPG
- Mfr # PHY60-3-20G-V
- Zoro # G822500754
product price:Â
$
22.25
/ea
Sold in multiples of 2 for
$44.50
Key Features
Replaces OEM Part
AIRFIL AFKOVL26420, BALDWIN BT8894MPG, BALDWIN PT23494MPG, BALDWIN PT8894MPG, BEHRINGER BE60P25A, BEHRINGER BE60P25AV, BEHRINGER BE60P25AVHG, DIAMOND HH11G20, DIGOMA DGMH60D20, DONALDSON DT0060D25UM, DONALDSON P173190, DONALDSON P566653, EPPENSTEINER 960H
Filter Media
MICROGLASS
Height
3.31
Micron Rating
20
ID Top
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY60-3-20G-V
- Zoro #
- G822500754
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL26420, BALDWIN BT8894MPG, BALDWIN PT23494MPG, BALDWIN PT8894MPG, BEHRINGER BE60P25A, BEHRINGER BE60P25AV, BEHRINGER BE60P25AVHG, DIAMOND HH11G20, DIGOMA DGMH60D20, DONALDSON DT0060D25UM, DONALDSON P173190, DONALDSON P566653, EPPENSTEINER 960H
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 0.87
- OD Bottom
- 1.85
- OD Top
- 1.85
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 435
Dimensions
- Height
- 3.31
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.