Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR DONALDSON P573109
- Mfr # PPL319-8-25G-V
- Zoro # G922526838
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Height
8.7
Micron Rating
20
OD Bottom
3.12
Replaces OEM Part
DONALDSON P573109, MAIN FILTER MF0594324, PALL UE319AT08H, PALL UE319AT08Z, QUALITY FILTRATION QH319A25V08ST
ID Top
2.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL319-8-25G-V
- Zoro #
- G922526838
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 20
- OD Bottom
- 3.12
- Replaces OEM Part
- DONALDSON P573109, MAIN FILTER MF0594324, PALL UE319AT08H, PALL UE319AT08Z, QUALITY FILTRATION QH319A25V08ST
- ID Top
- 2.03
- OD Top
- 3.11
- Collapse Pressure
- 150
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/18.2
Dimensions
- Height
- 8.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.