Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 20100G25A000P
- Mfr # PEP20040-10-25SS-V
- Zoro # G322505877
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20100G25A000P, FILTREC XD100T25A, FILTREC XD100T25AV, HY-PRO HP06DNL1025WSB, HY-PRO HP06DNL1025WSV, HY-PRO HP68NL925WB, HY-PRO HP68NL925WV, INTERNORMEN 312654, INTERNORMEN 01NL10025G30EP, INTERNORMEN 01NL10025G30EV, JURA FILTRATION SH65416, M
Filter Media
304 SS WIRE
Height
9.76
Micron Rating
25
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20040-10-25SS-V
- Zoro #
- G322505877
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.76
Details
- Replaces OEM Part
- EPPENSTEINER 20100G25A000P, FILTREC XD100T25A, FILTREC XD100T25AV, HY-PRO HP06DNL1025WSB, HY-PRO HP06DNL1025WSV, HY-PRO HP68NL925WB, HY-PRO HP68NL925WV, INTERNORMEN 312654, INTERNORMEN 01NL10025G30EP, INTERNORMEN 01NL10025G30EV, JURA FILTRATION SH65416, M
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 305
- ID Top
- 0.87
- OD Top
- 1.75
- OD Bottom
- 1.75