Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR EPPENSTEINER 9160H10XLF000P
- Mfr # PHY160-4-10G-HC-V
- Zoro # G822479777
product price:Â
$
70.69
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL26110KP, BALDWIN PT8955MPG, BEHRINGER BE160P12AH, BEHRINGER BE160P12AHV, DIGOMA DGMH16010BH, DONALDSON DT0160DHC14UM, DONALDSON P170591, DONALDSON P566695, EPPENSTEINER 9160H10XLF000P, EPPENSTEINER 9160LAH10SLF000P, EPPENSTEINER 9160LAH10XLF0
Filter Media
MICROGLASS
Height
4.53
Micron Rating
10
OD Top
2.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY160-4-10G-HC-V
- Zoro #
- G822479777
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL26110KP, BALDWIN PT8955MPG, BEHRINGER BE160P12AH, BEHRINGER BE160P12AHV, DIGOMA DGMH16010BH, DONALDSON DT0160DHC14UM, DONALDSON P170591, DONALDSON P566695, EPPENSTEINER 9160H10XLF000P, EPPENSTEINER 9160LAH10SLF000P, EPPENSTEINER 9160LAH10XLF0
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 2.72
- OD Bottom
- 2.72
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 3045
- ID Top
- 1.34
Dimensions
- Height
- 4.53
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.