HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART F965116K25V

  • Mfr # PPL9650-16-25G-HC-V

  • Zoro # G822548640


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

OD Top
3.15
ID Bottom
1.69
Filter Media
MICROGLASS
Replaces OEM Part
FAIREY ARLON (PARKER) R951H1615A, FAIREY ARLON (PARKER) R951Z1615A, FILTER-MART F965116K25B, FILTER-MART F965116K25V, FILTERSOFT H9516MFBH, FILTERSOFT H9516MFVH, FILTREC D661G25B, FILTREC D661G25BV, FLEETGUARD (CUMMINS) HF7099, HYDAC/HYCON 2060818, HYDAC/
OD Bottom
3.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9650-16-25G-HC-V
Zoro #
G822548640
UPC #
-
Country of Origin
United States

Dimensions

Height
16.75

Details

OD Top
3.15
ID Bottom
1.69
Filter Media
MICROGLASS
Replaces OEM Part
FAIREY ARLON (PARKER) R951H1615A, FAIREY ARLON (PARKER) R951Z1615A, FILTER-MART F965116K25B, FILTER-MART F965116K25V, FILTERSOFT H9516MFBH, FILTERSOFT H9516MFVH, FILTREC D661G25B, FILTREC D661G25BV, FLEETGUARD (CUMMINS) HF7099, HYDAC/HYCON 2060818, HYDAC/
OD Bottom
3.15
ID Top
1.69
Collapse Pressure
3045
Beta Ratio 1
200/20
Micron Rating
20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.