Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH01399
Mfr # PSH1351-5-25G-HC-V
Zoro # G022477405
product price:Â
$
81.75
/ea
Key Features
Replaces OEM Part
DONALDSON 55253, FILTER-X XH01399, FILTREC D130G25B, FILTREC D130G25BV, HY-PRO HP13HL525MB, HY-PRO HP13HL525MV, JURA FILTRATION SH63818, MAIN FILTER MF0058611, MAIN FILTER MF0058612, MP FILTRI HP1351A25AH, MP FILTRI HP1351A25AHP01, MP FILTRI HP1351A25HA,
Filter Media
MICROGLASS
Height
4.72
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH1351-5-25G-HC-V
- Zoro #
- G022477405
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.72
Details
- Replaces OEM Part
- DONALDSON 55253, FILTER-X XH01399, FILTREC D130G25B, FILTREC D130G25BV, HY-PRO HP13HL525MB, HY-PRO HP13HL525MV, JURA FILTRATION SH63818, MAIN FILTER MF0058611, MAIN FILTER MF0058612, MP FILTRI HP1351A25AH, MP FILTRI HP1351A25AHP01, MP FILTRI HP1351A25HA,
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 3045
- ID Top
- 1.07
- OD Top
- 2.01
- OD Bottom
- 2.01
- Beta Ratio 1
- 200/20