Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTRATION GROUP E20015DN1010FPM
- Mfr # PEP20015-7-10P-V
- Zoro # G722489036
product price:Â
$
39.45
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20015P10A000P, FILTRATION GROUP E20015DN1010, FILTRATION GROUP E20015DN1010FPM, FILTREC DVD20015K10B, FILTREC DVD20015K10V, MAIN FILTER MF0576746, MAIN FILTER MF0576747, REXROTH 20015P10A000M, REXROTH 20015P10A000V, WIX D22A10KV
Filter Media
PAPER
Height
6.89
Micron Rating
10
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20015-7-10P-V
- Zoro #
- G722489036
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20015P10A000P, FILTRATION GROUP E20015DN1010, FILTRATION GROUP E20015DN1010FPM, FILTREC DVD20015K10B, FILTREC DVD20015K10V, MAIN FILTER MF0576746, MAIN FILTER MF0576747, REXROTH 20015P10A000M, REXROTH 20015P10A000V, WIX D22A10KV
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Top
- 2.36
- OD Bottom
- 2.36
- Beta Ratio 1
- 2/10/2026
- ID Top
- 1.35
- Collapse Pressure
- 435
Dimensions
- Height
- 6.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.