HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D140G10BV

  • Mfr # PPL9600-4-10G-HC-V

  • Zoro # G922545440


product price:  $84.19
/ea
Free Shipping & Returns

Key Features

OD Top
3.15
ID Top
1.69
Collapse Pressure
3045
Height
4.59
Micron Rating
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9600-4-10G-HC-V
Zoro #
G922545440
UPC #
-
Country of Origin
United States

Dimensions

Height
4.59

Details

OD Top
3.15
ID Top
1.69
Collapse Pressure
3045
Micron Rating
10
OD Bottom
3.15
Filter Media
MICROGLASS
Replaces OEM Part
BALDWIN H8091, BALDWIN PT9485MPG, BEHRINGER BE9601412A, DONALDSON DT9601414UM, DONALDSON P167843, DONALDSON P566365, EPPENSTEINER 169601H10LL2113RP, EPPENSTEINER 169601RH10SLF000P, EPPENSTEINER 169601RH10SLF000V, EPPENSTEINER 169601RH10XLF000P, EPPENSTEIN
Beta Ratio 1
200/13

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products