HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D140GW10AV

  • Mfr # PPL9600-4-10GW-V

  • Zoro # G422500536


product price:  $40.89
/ea

Key Features

OD Top
3.12
Replaces OEM Part
FILTREC D140GW10A, FILTREC D140GW10AV, MAIN FILTER MF0058723, MAIN FILTER MF0058724, WIX D51A10GWAV
OD Bottom
3.12
ID Top
1.7
Filter Media
GLASS/WATER REMOVAL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9600-4-10GW-V
Zoro #
G422500536
UPC #
-
Country of Origin
United States

Dimensions

Height
4.64

Details

OD Top
3.12
Replaces OEM Part
FILTREC D140GW10A, FILTREC D140GW10AV, MAIN FILTER MF0058723, MAIN FILTER MF0058724, WIX D51A10GWAV
OD Bottom
3.12
ID Top
1.7
Filter Media
GLASS/WATER REMOVAL
Micron Rating
10
Collapse Pressure
305

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.