HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D141G10BV

  • Mfr # PPL9600-8-10G-HC-V

  • Zoro # G622560507


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Height
8.19
Micron Rating
10
OD Bottom
3.15
OD Top
3.15
Beta Ratio 1
200/13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9600-8-10G-HC-V
Zoro #
G622560507
UPC #
-
Country of Origin
United States

Dimensions

Height
8.19

Details

Micron Rating
10
OD Bottom
3.15
OD Top
3.15
Beta Ratio 1
200/13
Replaces OEM Part
AIAG HF3103F, AIAG HF3103N, BEHRINGER BE9601812A, BEHRINGER BE9601812AV, CARQUEST 84522, DONALDSON DT9601814UM, DONALDSON P167186, DONALDSON P566367, EPPENSTEINER 169601H10LL2205SP, EPPENSTEINER 169601SH10SLF000P, EPPENSTEINER 169601SH10SLF000V, EPPENSTEI
Filter Media
MICROGLASS
Collapse Pressure
3045
ID Top
1.69

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.