HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D642G01V

  • Mfr # PPL9900-26-1G-HC-V

  • Zoro # G322567257


product price:  $400.99
/ea
Free Shipping & Returns

Key Features

Height
25.75
OD Top
3.74
OD Bottom
3.74
Replaces OEM Part
FILTREC D642G01, FILTREC D642G01V, MAIN FILTER MF0059431, MAIN FILTER MF0059432, NATIONAL FILTERS 99261HC, NATIONAL FILTERS 99261HCV, SWIFT SF9901261UM, SWIFT SF9901261UMV, WIX D93A01GV
ID Top
2.21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9900-26-1G-HC-V
Zoro #
G322567257
UPC #
-
Country of Origin
United States

Dimensions

Height
25.75

Details

OD Top
3.74
OD Bottom
3.74
Replaces OEM Part
FILTREC D642G01, FILTREC D642G01V, MAIN FILTER MF0059431, MAIN FILTER MF0059432, NATIONAL FILTERS 99261HC, NATIONAL FILTERS 99261HCV, SWIFT SF9901261UM, SWIFT SF9901261UMV, WIX D93A01GV
ID Top
2.21
Beta Ratio 1
200/1
ID Bottom
2.21
Filter Media
MICROGLASS
Collapse Pressure
3045
Micron Rating
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.