Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D931T25AV
- Mfr # PFA370-8-25SS-V
- Zoro # G822520493
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH02082, FILTREC D931T25A, FILTREC D931T25AV, HY-PRO HP37L825WB, MAIN FILTER MF0306502, MAIN FILTER MF0545694, SOFIMA 20313, WIX D33B25TAV
Filter Media
304 SS WIRE
Height
7.83
Micron Rating
25
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFA370-8-25SS-V
- Zoro #
- G822520493
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH02082, FILTREC D931T25A, FILTREC D931T25AV, HY-PRO HP37L825WB, MAIN FILTER MF0306502, MAIN FILTER MF0545694, SOFIMA 20313, WIX D33B25TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 365
- ID Top
- 1.89
- OD Bottom
- 3.68
- OD Top
- 3.69
Dimensions
- Height
- 7.83
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.