HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD1320S50B
- Mfr # PHY1320-26-50SS-V
- Zoro # G322538172
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD1320S50B, FILTREC DHD1320S50V, HYDAC/HYCON 1320D050WHC, HYDAC/HYCON 1320D050WHCV, MAIN FILTER MF0419863, MAIN FILTER MF0576162, WIX D35B50SV
Filter Media
304 SS WIRE
Height
25.63
Micron Rating
50
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY1320-26-50SS-V
- Zoro #
- G322538172
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD1320S50B, FILTREC DHD1320S50V, HYDAC/HYCON 1320D050WHC, HYDAC/HYCON 1320D050WHCV, MAIN FILTER MF0419863, MAIN FILTER MF0576162, WIX D35B50SV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 50
- ID Top
- 1.9
- Collapse Pressure
- 435
- OD Bottom
- 3.56
- OD Top
- 3.56
Dimensions
- Height
- 25.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.