Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD160B149V
- Mfr # PFC160-5-149SS-V
- Zoro # G122491479
product price:Â
$
65.59
/ea
Key Features
Replaces OEM Part
FILTREC DHD160B149B, FILTREC DHD160B149V, FILTREC DHD160B150B, FILTREC DHD160B150V, HYDAC/HYCON 0160D149W, HYDAC/HYCON 0160D149WV
Filter Media
304 SS WIRE
Height
5
Micron Rating
150
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC160-5-149SS-V
- Zoro #
- G122491479
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5
Details
- Replaces OEM Part
- FILTREC DHD160B149B, FILTREC DHD160B149V, FILTREC DHD160B150B, FILTREC DHD160B150V, HYDAC/HYCON 0160D149W, HYDAC/HYCON 0160D149WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- Collapse Pressure
- 435
- ID Top
- 1.35
- OD Top
- 2.36
- OD Bottom
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.