HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD240B25V

  • Mfr # PFC160-7-25SS-V

  • Zoro # G022475036


product price:  $84.59
/ea
Free Shipping & Returns

Key Features

Micron Rating
25
ID Top
1.35
Filter Media
304 SS WIRE
OD Bottom
2.36
Collapse Pressure
435
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFC160-7-25SS-V
Zoro #
G022475036
UPC #
-
Country of Origin
United States

Dimensions

Height
7.32

Details

Micron Rating
25
ID Top
1.35
Filter Media
304 SS WIRE
OD Bottom
2.36
Collapse Pressure
435
Replaces OEM Part
CARQUEST 84876, EPPENSTEINER 9240G25A000P, EPPENSTEINER E400HL240G25, FILTER-MART 060104, FILTER-MART 060215, FILTER-X XH02170, FILTREC DHD240B25B, FILTREC DHD240B25V, HYDAC/HYCON 02061916, HYDAC/HYCON 2061916, HYDAC/HYCON 0240D025W, HYDAC/HYCON 0240D025W
OD Top
2.36

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.