Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DHD240D10V
- Mfr # PFC160-7-10P-V
- Zoro # G822473690
product price:Â
$
21.49
/ea
Sold in multiples of 2 for
$42.98
Key Features
Replaces OEM Part
EPPENSTEINER 9240P10A000P, FILTER-X XH02174, FILTREC DHD240D10B, FILTREC DHD240D10V, HYDAC/HYCON 0240D010P, HYDAC/HYCON 0240D010PV, MAHLE 7888902, MAHLE 890005MIC10NBR, MAIN FILTER MF0060173, MAIN FILTER MF0060174, NATIONAL FILTERS 185456, PARKER G03137,
Filter Media
PAPER
Height
7.32
Micron Rating
10
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC160-7-10P-V
- Zoro #
- G822473690
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9240P10A000P, FILTER-X XH02174, FILTREC DHD240D10B, FILTREC DHD240D10V, HYDAC/HYCON 0240D010P, HYDAC/HYCON 0240D010PV, MAHLE 7888902, MAHLE 890005MIC10NBR, MAIN FILTER MF0060173, MAIN FILTER MF0060174, NATIONAL FILTERS 185456, PARKER G03137,
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Top
- 2.36
- OD Bottom
- 2.36
- Collapse Pressure
- 435
- ID Top
- 1.35
- Beta Ratio 1
- 2/10/2026
Dimensions
- Height
- 7.32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.